TITEX A1222-NO47 DEEP HOLE DRILLS HSS-E TYPE UFL 5059390
Deep-Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1222-NO47
Rubix:291A0473
Manufacturer :5059390
EAN:4031132059075

Technical specifications
| Drilling diameter | 1.994 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 20 mm |
Documents
Product details : TITEX A1222-NO47 DEEP HOLE DRILLS HSS-E TYPE UFL 5059390
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 1.994 mm |
|---|---|
| Total length | 49 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 130 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 1.994 mm |
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
- Usually arrives within 14 working days