References
Walter Titex:A1254TFT-4.7
Rubix:356A7583
Manufacturer :5061015
EAN:4031132234304

Technical specifications
| Drilling diameter | 4.7 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 39 mm |
Documents
Product details : TITEX A1254TFT-4.7 DRILLS TYP VA INOX 5061015
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 4.7 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | tinal |
| Tolerance | h8 |
| Angle of helix | 38 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 118 ° |
| Tail diameter | 4.7 mm |
Show UNSPSC/ECL@SS
£ 34.56 excl. VAT
/ Each
£ 41.47 incl. VAT
- Usually arrives within 14 working days