References
Devcon:DV10211
Rubix:317814

Documents
Product details : DEVCON PLASTIC STEEL LIQUID (B) B 500G
Epoxy resin / Steel filler / Dark grey / Proportion of the mixture by weight = 9 to 1 / Usage time at 21°C for 500g box = 45 min / Cures in one hour / Functional in 16 hours / Temperature resistance range -40 to + 121°C
Strengths
Steel filled liquid epoxy resin, Reproduces fine details, Equipped with Devcon A performance properties, Excellent surface finish, Two-component epoxy easy to mix and apply, Can be molded on models for precise reproduction of details. Can be machined to close tolerances.
Applications
Moulds, dies, quick-drying, durable and low-cost workpiece holders, clogging, filling and leveling product ideal for machines and equipment. Creation of workpiece carriers for complex parts. Repair of difficult access areas for which a liquid epoxy is necessary. Creation of duplication or tracing templates. Manufacture of rigid moulds, economical.
Technical specifications
Attributes
| Volume | 500 g |
|---|---|
| Colour | grey |
| Pack quantity | pack |
Show UNSPSC/ECL@SS
£ 77.24 excl. VAT
/ Each
£ 92.69 incl. VAT
- In stock: Next day delivery