References
Rocol:ANTI-SEIZE 797 (Nuclear Grade) 500g
Rubix:162904
Manufacturer :16403
EAN:5024747164035

Documents
Product details : ROCOL 16403 ANTI SEIZE 797 (NUCLEAR GRADE) 500G
Nuclear Grade - High Purity Constituents.
High temperature anti-seize paste specially formulated for nimonic and stainless steel.
ANTI-SEIZE 797 is a high temperature anti-seize paste containing nickel and graphite with controlled levels of chlorine and sulphur. Particularly suitable for nimonic and stainless steel fasteners in the aerospace, power generation and automotive industries.
Strengths
Provides even torque and prevents galling and pick-up on assembly. Protects against wet conditions and chemical attack. Excellent anti-seize properties over extended periods at high temperatures.
Nuclear grade. Copper-free. Temperature range -40 to +1000°C.
Applications
Particularly suitable for nimonic and stainless steel fasteners in the aerospace, power generation and automotive industries.
Technical specifications
Attributes
| Volume | 500 g |
|---|---|
| Colour | black |
| Pack quantity | can |
Show UNSPSC/ECL@SS
£ 250.26 excl. VAT
/ Each
£ 300.31 incl. VAT
- Usually arrives within 14 working days