DEVCON ALUMINIUM PUTTY (F) F 500G


DEVCON F Kit

References
devcon:DV10611
rubix:317818
brand logo
brand logo
Technical specifications

Product details : DEVCON ALUMINIUM PUTTY (F) F 500G


Epoxy resin / Aluminium filler / Aluminium color / Mixing ratio by weight: 9: 1 / Specific volume: 429 cm3/kg / Temperature resistance range -40 to + 121°C

Strengths

Aluminium filled pasty epoxy resin, Insensitive to corrosion, Pre-dosed, Can be machined, Very good resistance to chemical attack, Good thermal conductivity, Applies to iron, steel, aluminium, copper, wood, glass, ceramic and concrete, Applies at a minimum temperature of + 15°C with a thickness of 1mm

Applications

Applications requiring an aluminium appearance finish, as well as efficient and economical repair of fixtures and molds.

Technical specifications


Attributes
Capacity500 g
ColourOther
Pack quantityPack
Show UNSPSC/ECL@SS
£ 85.14 excl. VAT
/ Each
£ 102.17 incl. VAT
  • In stock: Next day delivery