References
Rocol:DRY MOLY PASTE 750g
Rubix:162017
Manufacturer :10046
EAN:5024747100460

Documents
Product details : ROCOL 10046 DRY MOLY PASTE 750G
Dry film coating of molybdenum disulphide in paste form.
High purity, extreme load dry film molybdenum disulphide paste designed for use where a wet lubricant cannot be tolerated. DRY MOLY Paste is an assembly lubricant for sliding surfaces such as plain bearings, pins, cams and slides intended to reduce friction and therefore increase life of moving parts in highly corrosive environments. DRY MOLY Paste can also be used in conjunction with a wet film lubricant enhancing performance and extending life of components and assemblies.
Strengths
Ideal where wet film lubricants cannot be tolerated.
Prevents galling, pick-up and seizure.
Resistant to high loads (up to 7,000 kg/cm2).
Excellent wear resistance.
Wide temperature range of -50°C to + 450°C.
Fast drying.
Rolls Royce, RAF, Naval and NATO approvals.
Applications
DRY MOLY Spray is an assembly lubricant for sliding surfaces such as plain bearings, pins, cams and slides intended to reduce friction and therefore increase life of moving parts in highly corrosive environments.
Technical specifications
Attributes
| Volume | 750 g |
|---|---|
| Colour | black |
| Pack quantity | tube |
Show UNSPSC/ECL@SS
£ 209.88 excl. VAT
/ Each
£ 251.86 incl. VAT
- In stock: Next day delivery