DEWALT DT5057-QZ EXTREME METAL DRILL BIT 10.5MM


Dewalt Extreme 2 Metal Drill Bit

References
dewalt:DT5057-QZ
rubix:2006328
ean:5035048034996
brand logo
brand logo
Technical specifications
Drilling diameter10.5 mm
Total length133 mm
Length of cut84 mm
See all Specifications

Product details : DEWALT DT5057-QZ EXTREME METAL DRILL BIT 10.5MM


This 10.5 x 133mm drill bit from Dewalt has been manufactured to a very high standard courtesy of the innovative tapered web which greatly reduces breakage, while the gold ferrous oxide coating prevents overheating for longer bit life. Whether you are a professional tradesman or DIY enthusiast, the drill bit is ideal for portable drilling of steel, alloyed and non-alloyed up to 900N/mm², and for drilling a sheet or thin materials (suitable for use in wood and plastics). The metal tip starts drilling on contact for clean, accurate holes, while the bit itself has a no-slip shank with 3 flats, eliminating slipping in the chuck (diameters 5mm and above only).

Strengths

Faster drilling - up to 4 times faster than standard HSS-R drill bits
Increased durability - up to 50% stronger than standard HSS-R drill bits
Cleaner, accurate, burr-free holes due to recessed cutting wings
Permanent size markings located above shank for increased visibility

Applications

Suitable for portable drilling of steel , alloyed and non-alloyed up to 900 N/mm2
For drilling sheet or thin materials where accurate burr-free holes are required
Suitable for use in wood and plastics

Technical specifications


Attributes
Drilling diameter10.5 mm
Total length133 mm
Length of cut84 mm
Machining materialSteel, Alloys, Thin Materials, Wood and Plastics
Body materialHSS
Tail diameter11.4 mm
Show UNSPSC/ECL@SS
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
  • Usually arrives within 14 working days