DORMER A1001.5 JOBBER DRILL 1.50 MM 5966574


Jobber Drill

References
dormer:A1001.5
rubix:023084
manufacturer :5966574
ean:7320760000427
Jobber Drill 1.50 mm DIN 338
brand logo
Technical specifications
Drilling diameter1.5 mm
Total length40 mm
Length of cut18 mm
See all Specifications

Product details : DORMER A1001.5 JOBBER DRILL 1.50 MM 5966574


A1001.5 - Jobber Drill
Welcome to the realm of precision drilling with the Dormer A1001.5 Jobber Drill

In this comprehensive guide, we will uncover the exceptional features, benefits, and versatile capabilities of this drill. Experience the power and precision that the Dormer A1001.5 Jobber Drill brings to your drilling tasks.

Overview

As part of the esteemed A100 Series HSS Straight Shank Jobber Drills (Metric), the Dormer A1001.5 Jobber Drill boasts a diameter of 1.5mm, catering to both delicate and demanding tasks. With an overall length of 40mm and a flute length of 18mm, this drill adheres rigorously to the DIN 338 standard, featuring a point angle of 118°.

Beyond its specifications, the Dormer A1001.5 Jobber Drill stands out with its steam tempered finish. This finish not only adds to its visual appeal but also contributes to efficient 4xD drilling in steel without the need for pecking.

Key Features and Benefits
  • Robust HSS Construction: Crafted from premium High-Speed Steel, this drill bit is engineered to endure diverse drilling tasks, ensuring long-lasting performance even under challenging conditions.
  • Optimized Chip Flow: The steam tempered finish optimizes chip flow, resulting in smoother drilling operations and improved heat resistance.
  • Versatile Metal Compatibility: This drill bit is designed to handle a variety of materials, including steel.
Technical Excellence Explored
  • Material: High-Speed Steel (HSS)
  • Material ID: 5966574
  • Brand: Dormer
  • Series: A100
  • Type: Jobber drill with straight shank
  • Diameter: 1.5mm
  • Length: 40mm overall, 18mm flute length
  • Point Angle: 118°
  • Finish/Coating: Steam Tempered
Versatility in Various Applications
  • Drilling into steel
  • Handling a variety of metal materials
  • Precision drilling tasks
Prioritizing Safety

Safety is paramount in any drilling activity. Before using any tool, including the Dormer A1001.5 Jobber Drill, familiarize yourself with safety instructions. This drill bit is designed for both hand and machine drilling operations, playing an essential role in the Dormer A100 metric HSS jobber drill bit collection – recognized for its efficiency and suitability across a wide range of general-purpose drilling tasks.

Crafted for Precision

One of the standout attributes of the Dormer A1001.5 Jobber Drill is its exceptional self-centering capability. This unique feature ensures precision and accuracy in your drilling, minimizing deviations. This aspect is especially crucial for achieving professional results, particularly in intricate and detailed projects.

Engineered for General-Purpose Drilling

General-purpose drilling is the foundation of various industries, and the Dormer A1001.5 Jobber Drill is meticulously designed for this purpose. Its construction and design are optimized to address the requirements of a broad spectrum of general-purpose drilling tasks. This equips you with a versatile tool that effortlessly adapts to different materials and applications.

Elevate Your Drilling Experience

Enhance your drilling endeavors by adding the Dormer A1001.5 Jobber Drill to your toolkit. It's more than just a drill bit – it's a precision instrument that empowers you to achieve remarkable results. Whether you're working on industrial projects or intricate personal creations, this drill bit is engineered to exceed expectations, setting new standards in precision drilling.

Your journey towards exceptional drilling begins here. Embrace the confidence that comes with utilizing a tool designed for reliability, excellence, and versatility. Immerse yourself in the world of precise drilling with the Dormer A1001.5 Jobber Drill and experience the difference firsthand.

Note: Always prioritize safety and refer to safety instructions before using any tool.

Applications

Technical specifications


Attributes
Drilling diameter1.5 mm
Total length40 mm
Length of cut18 mm
Din standardDIN 338
Ratio of diameter to length of drill hole4xD
Body materialHSS
SharpeningStandard
Tip angle118 °
Internal coolingNo
Tail diameter1.5 mm
Show UNSPSC/ECL@SS
£ 1.57 excl. VAT
/ Each
£ 1.88 incl. VAT
  • In stock: Next day delivery