DEWALT DT5048-QZ EXTREME METAL DRILL BIT 6.0MM
DEWALT EXTREME 2® metal drills
See technical informationReferences
Dewalt:DT5048-QZ
Rubix:2006319
EAN:5035048034903



Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : DEWALT DT5048-QZ EXTREME METAL DRILL BIT 6.0MM
The tip of EXTREME 2? drills pierces immediately on contact with the material for clean, precise holes (diameters 4.8mm and over only). Innovative tapered core shape reduces risk of breakage. The 3-flat anti-slip shank eliminates slippage in the chuck (diameters over 5.0mm only).
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Direction of cutting | right |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- In stock: Next day delivery