References
Walter Titex:A1244-13
Rubix:356A7434
Manufacturer :5060329
EAN:4031132130323



Technical specifications
| Drilling diameter | 13 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 87 mm |
Documents
Product details : TITEX A1244-13 JOBBER DRILLS HSS/HSS-E 5060329
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;nf metals;materials with difficult cutting properties |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 60.98 excl. VAT
/ Each
£ 73.18 incl. VAT
- Usually arrives within 14 working days