BAHCO 2233 D-160 CUTTING/STRIPPING PLIERS
Cable Cutting/Stripping Pliers with PVC Coated Handles for Cu and Al Cables
See technical informationSee documentsReferences
Bahco:2233 D-160
Rubix:2006067
EAN:7314150114023

Documents
Product details : BAHCO 2233 D-160 CUTTING/STRIPPING PLIERS
Cable/wire stripping pliers that can both cut and strip copper/aluminium cables. Manufactured from carbon steel all with phosphate surfaces and heads with mirror polish finish. Handles are PVC coated.
Walter Titex
Strengths
Wire cutting and stripping pliers for copper and aluminium
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Wire diameter | 10 mm |
| Weight | 160 g |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 31.42 excl. VAT
/ Each
£ 37.70 incl. VAT
- Usually arrives within 14 working days
