Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Wire stripping plier for electrician
EMITEX EM05.004 UTP/FTP SHEATH STRIPPING TOOL
EMITEX EM05.004 UTP/FTP SHEATH STRIPPING TOOL
UTP/FTP Stripping Tool
References
emitex:
EM05.004
rubix:
234A5975
Technical sheet / Technical file
Product details
Technical specifications
Product details : EMITEX EM05.004 UTP/FTP SHEATH STRIPPING TOOL
UTP/FTP Sheath Stripping Tool
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 1221180SB AUTOMATIC INSULATION STRIPPERS 180MM
KNIPEX 1376200ME KNIPEX WIRESTRIPPER METRIC 200MM
WEIDMULLER 9005000000 STRIPAX STRIPPING/CUTTING TOOL 0.8-10MM
KNIPEX 124901 SPARE BLADE FOR 1240200
KNIPEX 1422160 WIRE STRIPPING/CUTTING PLIERS 160MM
FACOM 194A.17VE 1000V WIRE STRIPPERS
KNIPEX 1426160 WIRE STRIPPING/CUTTING PLIERS 160MM
KNIPEX 1221180EAN AUTOMATIC INSULATION STRIPPERS 180MM
NWS 1451-49-VDE-180-SB VDE 4 IN 1 SIDE CUTTERS
FACOM 986058 986 AUTOMATIC SIDE-ENTRY WIRE STRIPPERS 058
FACOM 985761 STRIPPER AUTO CUTTING
KNIPEX 1262180SB KNIPEX AUTOMATIC INSULATION STRIPPER
KNIPEX 1422160SB WIRE STRIPPING/CUTTING PLIERS 160MM
KNIPEX 1252195 PRECISTRIP16 AUTOM. INSULATION STRIPPER 195MM
STANLEY FATMAX AUTOMATIC WIRE STRIPPERS FMHT0-96230