KNIPEX 1240200 SELF-ADJ.INSULATION STRIPPERS 200MM


Self-Adjusting Insulation Stripper

References
knipex:12 40 200
rubix:1569821
ean:4003773026662
brand logo
brand logo
Technical specifications
Weight202 g
Length200 mm

Product details : KNIPEX 1240200 SELF-ADJ.INSULATION STRIPPERS 200MM


12 40 200 Self-Adjusting Insulation Stripper
Stripping from 0.03 to 10.0 mm². For single, multiple and fine stranded conductors with plastic or rubber insulation. Adapts automatically to the respective cable cross-section; prevents damage to the conductor. Cutting depth can be adjusted for different insulation materials. With wire cutter for copper and aluminium wires, multiple stranded up to 10 mm² and single stranded up to 6 mm². Smoothly operating mechanism. Stripping blades and clamping jaws easily replaceable. Low weight. for thin ribbon cables up to 10.0 mm width in a single pass.
  • Stripping capacities in square millimetres: 0.03 — 10.0 mm²
  • Length stop: 3 – 18 mm
  • AWG: 32 — 8
  • for thin ribbon cables up to 10.0 mm width in a single pass For single, multiple and fine stranded conductors with plastic or rubber insulation. Adapts automatically to the respective cable cross-section. Prevents damage to the conductor. Cutting depth can be adjusted for different insulation materials. With wire cutter for copper and aluminium wires, multiple stranded up to 10 mm² and single stranded up to 6 mm². Smoothly operating mechanism. Stripping blades and clamping jaws easily replaceable. Low weight. Body: plastic, fibreglass-reinforced. Blade: special tool steel, oil-hardened.

    Technical specifications


    Attributes
    Weight202 g
    Length200 mm
    Show UNSPSC/ECL@SS
    £ 61.67 excl. VAT
    / Each
    £ 74.00 incl. VAT
    • In stock: Next day delivery