KNIPEX 121202 PRECISION INSULATION STRIPPERS 195MM


Precision Insulation Stripper

References
knipex:12 12 02
rubix:1569796
ean:4003773048077
brand logo
brand logo
Technical specifications
Weight447 g
Length195 mm
See all Specifications

Product details : KNIPEX 121202 PRECISION INSULATION STRIPPERS 195MM


12 12 11 Precision Insulation Stripper
Form-fit stripping of difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber; multi-layer too. A second pair of blades holds the remaining insulation reliably in place. Replaceable shaped blade adapted precisely to the respective conductor cross-section. With length stop for constant stripping length during repetitive work. for solar cables, specially adapted to multi-layered and RADOX® insulations. with additional cable support for a better centring of multi-layer insulated conductors in the stripping profiles. Kapton® is a registered trademark of E. I. du Pont de Nemours and Company. Radox® is a registered trademark of Huber & Suhner AG.
  • Stripping capacities in square millimetres: 1.5 / 2.5 / 4.0 / 6.0 mm²
  • AWG: 16 — 10
  • with additional cable guide for exact positioning of the cable in the stripping area of the blade Form-fit stripping also of difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber. Multi-layer too. A second pair of blades holds the remaining insulation reliably in place. Replaceable shaped blade adapted precisely to the respective conductor cross-section. With length stop for constant stripping length during repetitive work. Blade: special tool steel, oil-hardened. Pliers body: steel.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)195x75x40 mm
    Weight447 g
    Length195 mm
    Show UNSPSC/ECL@SS
    £ 141.57 excl. VAT
    / Each
    £ 169.88 incl. VAT
    • Usually arrives within 14 working days