KNIPEX 121210 PRECISION INSULATION STRIPPERS 195MM
Precision Insulation Stripper
See technical informationSee documentsReferences
Knipex:12 12 10
Rubix:1569786
EAN:4003773049012



Documents
Product details : KNIPEX 121210 PRECISION INSULATION STRIPPERS 195MM
12 12 11 Precision Insulation Stripper
Form-fit stripping of difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber; multi-layer too. A second pair of blades holds the remaining insulation reliably in place. Replaceable shaped blade adapted precisely to the respective conductor cross-section. With length stop for constant stripping length during repetitive work. for solar cables, specially adapted to multi-layered and RADOX® insulations. with additional cable support for a better centring of multi-layer insulated conductors in the stripping profiles. Kapton® is a registered trademark of E. I. du Pont de Nemours and Company. Radox® is a registered trademark of Huber & Suhner AG.
Stripping capacities in square millimetres: 1.5 / 2.5 / 4.0 / 6.0 mm² AWG: 16 — 10
Form-fit stripping of difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber; multi-layer too. A second pair of blades holds the remaining insulation reliably in place. Replaceable shaped blade adapted precisely to the respective conductor cross-section. With length stop for constant stripping length during repetitive work. for solar cables, specially adapted to multi-layered and RADOX® insulations. with additional cable support for a better centring of multi-layer insulated conductors in the stripping profiles. Kapton® is a registered trademark of E. I. du Pont de Nemours and Company. Radox® is a registered trademark of Huber & Suhner AG.
Form-fit stripping also of difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber. Multi-layer too. A second pair of blades holds the remaining insulation reliably in place. Replaceable shaped blade adapted precisely to the respective conductor cross-section. With length stop for constant stripping length during repetitive work. Blade: special tool steel, oil-hardened. Pliers body: steel.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x76x22 mm |
|---|---|
| Weight | 445 g |
| Length | 195 mm |
Show UNSPSC/ECL@SS
£ 138.81 excl. VAT
/ Each
£ 166.57 incl. VAT
- Delivery usually within ( 14 ) days