Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2608550609 10MM DIA DIAMOND DRILL BIT
BOSCH 2608550609 10MM DIA DIAMOND DRILL BIT
Diamond Drill Bit For Hard Ceramics
References
bosch:
2608550609
rubix:
2575697
manufacturer :
2 608 550 609
ean:
3165140495769
Technical specifications
Type
diamond wet drill bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608550609 10MM DIA DIAMOND DRILL BIT
Ideal for drilling clean, precise holes in hard tiles
Technical specifications
Attributes
Logistic Weight
85
g
Packaged dimensions (D x W x H)
100
x
49
x
46
mm
Package weight
65
g
Type
diamond wet drill bit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.30
excl. VAT
/
Each
£
44.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DWH161N-XJ 18V XR UNIVERSAL DUST EXTRACTOR
MILWAUKEE 4932492533 M18 FORGE BATTERY 6.0 AH
MAKITA 197406-2 BATTERY SET BL1041B
DEWALT D25304DH-XJ SDS PLUS INTEGRATED DUST EXTRACTOR
MAKITA 213514-2 IMPACT SOCKET ORING SET 3/4
MAKITA SC05340300 OVAL HOLE PUNCH 13X19.5
DEWALT DWV9000-XJ VACUUM ADAPTOR
DEWALT DE0736-XJ LASER TRIPOD
MIRKA INTERFACE SANDING PAD 150MM DIA SINGLE
MAKITA SC05340220 OVAL HOLE PUNCH 8.5X13
KNIPEX 8103250 SIPHON- AND CONNECTOR PLIERS 250MM
ALLENBRADL M12 8PIN SOCKET 888D-M8AC8-4N
MAKITA SC05340040 ROUND HOLE PUNCH 6
BOSCH 2608135020 130MM BLADE GUIDE
MAKITA 4 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASE