References
Dewalt:D25304DH-XJ
Rubix:2584009
EAN:5035048648773

Product details : DEWALT D25304DH-XJ SDS PLUS INTEGRATED DUST EXTRACTOR
Strengths
•Dust free drilling up to 26mm in diameter with excellent suction for various applications
Universal for AC & DC solutions - offers versatility across corded and cordless 3Kg hammer drills
High quality washable HEPA filter capable of achieving 99.5% efficiency with dust particles as small as 0.3 microns
Deep drilling up to 180mm while maintaining a clean environment
Quick, one handed release from hammer with no tools required for easy attachment
No motor - powered by hammer, reduces weight. Works by a mechanical drive that activates the extractor
Easy to use manual filter cleaning mechanism provides excellent worker protection
Extremely tough and versatile to meet the needs of the most demanding applications
Compact design and low weight offer excellent comfort and balance
Dust collection box can be attached to DWH079D Dust Evacuator to remove dust via DEWALT extraction systems
Universal for AC & DC solutions - offers versatility across corded and cordless 3Kg hammer drills
High quality washable HEPA filter capable of achieving 99.5% efficiency with dust particles as small as 0.3 microns
Deep drilling up to 180mm while maintaining a clean environment
Quick, one handed release from hammer with no tools required for easy attachment
No motor - powered by hammer, reduces weight. Works by a mechanical drive that activates the extractor
Easy to use manual filter cleaning mechanism provides excellent worker protection
Extremely tough and versatile to meet the needs of the most demanding applications
Compact design and low weight offer excellent comfort and balance
Dust collection box can be attached to DWH079D Dust Evacuator to remove dust via DEWALT extraction systems
Technical specifications
Attributes
| Type | plus dust extractor |
|---|---|
| Use | automatically disable connected tool when the tool is out of range |
Show UNSPSC/ECL@SS
£ 193.20 excl. VAT
/ Each
£ 231.84 incl. VAT
- Delivery usually within ( 7 ) days






