MILWAUKEE 4932492533 M18 FORGE BATTERY 6.0 AH

M18™ FORGE™ BATTERY 6.0 Ah

See technical information

References

Milwaukee:4932492533
Rubix:389A5208
Manufacturer :4932492533
EAN:4058546419004
brand logo

Technical specifications

Capacity6 Ah
Voltage18 V

Product details : MILWAUKEE 4932492533 M18 FORGE BATTERY 6.0 AH


MILWAUKEE® M18 REDLITHIUM™ FORGE™ 6.0 Ah battery delivers HIGH OUTPUT™ 12.0 Ah power in a smaller size with less weight. 15 min super charge to 80% with the M18™ dual bay super charger. The most powerful, fast charging and long lasting batteries within the REDLITHIUM™ battery range. Chemical resistant housing. REDLINK™ intelligence. Compatible with all M18™ tools in the range. Enhanced onboard fuel gauge.

Technical specifications


Attributes
Capacity6 Ah
Voltage18 V
£ 213.12 excl. VAT
/ Each
£ 255.74 incl. VAT
  • In stock: Next day delivery