Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
BOSCH 2608135020 130MM BLADE GUIDE
BOSCH 2608135020 130MM BLADE GUIDE
P/T - Other accessory Bosch
References
bosch:
2608135020
rubix:
80266200
ean:
3165140030540
Technical specifications
Type
Saw blade guide
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608135020 130MM BLADE GUIDE
Technical specifications
Attributes
Logistic Weight
109
g
Packaged dimensions (D x W x H)
192
x
45
x
22
mm
Package weight
105
g
Type
Saw blade guide
For model
Blade guide 2 607 018 010
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.71
excl. VAT
/
Each
£
105.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 1 609 390 452 PROTECTION NOZZLE FOR HOT AIR GUN
MAKITA 268094-3 PIN 3 BHR240/JR140D/180D/3070
DEWALT DCFA4032-QZ REPLACEMENT SET OF NOSE TIPS FOR DCF403 (2.4 3.2 4.
MAKITA 242094-1 FUEL CELL GN420/GN900 BULK
BOSCH GUIDE FOR GSG300 MP2608135022
MAKITA SC05340290 OVAL HOLE PUNCH 12X18
DEWALT DCFA4031-QZ REPLACEMENT JAWS FOR DCF403 X 1
DEWALT DT6820-QZ 300MM SDS CHISEL SCHM-Z1R235-11Z
MAKITA SC00000219 ROUND HOLE DIE SB14
MAKITA SC05340160 ROUND HOLE PUNCH 20
MAKITA B-64814 STARLOCK CUTSAW 32 TMA047 BIM
MILWAUKEE 4932464960 M18 FUEL OUTDOOR POWER HEAD EXTENSION ATTACHMENT
MAKITA SC05340090 ROUND HOLE PUNCH 11
BOSCH X100TI DRILL & SCREWDRIVERS 100 PIECE SET
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 80G 2608605452 PACK OF 10