Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580303 22MM DIA DIAMOND HOLESAW
BOSCH 2608580303 22MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580303
rubix:
80013206
ean:
3165140489010
Technical specifications
Diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580303 22MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
80
g
Packaged dimensions (D x W x H)
160
x
95
x
60
mm
Package weight
80
g
Diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.60
excl. VAT
/
Each
£
73.92
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0318 79MM FAST CUT HOLESAW
EVOLUTION BX28L-28MM ROTOBOR CUTTER LONG 28MM
LENOX 3002929L T2 BI-METAL HOLE SAW 46MM
MILWAUKEE 4932464719 BI-METAL CONTRACTOR HOLESAW SET (10PC)
BAHCO 3830-25-VIP HOLESAW BIM 25MM IP
BAHCO 3830-24-VIP HOLESAW BIM 24MM IP
BAHCO 3830-56-VIP HOLESAW BIM 56MM IP
LENOX 3004646L T2 BI-METAL HOLE SAW 73MM
STARRETT FAST CUT HOLESAW 43MM FCH1116
EVOLUTION BX16L16MM ROTOBOR CUTTER LONG 16MM
STARRETT CSC25 CORDLESS HOLE SAW 25MM
BAHCO 3830-33-VIP HOLESAW BIM 33MM IP
BAHCO 3830-19-C BI-METAL VARIABLE PITCH HOLESAW 19MM
LENOX 3002525L T2 BI-METAL HOLE SAW 40MM
STARRETT CSC22 CORDLESS HOLE SAW 22MM