Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
MILWAUKEE 4932464719 BI-METAL CONTRACTOR HOLESAW SET (10PC)
MILWAUKEE 4932464719 BI-METAL CONTRACTOR HOLESAW SET (10PC)
Holesaw Milwaukee
References
milwaukee:
4932464719
rubix:
395A6403
manufacturer :
4932464719
ean:
4058546226640
Product details
Technical specifications
Product details : MILWAUKEE 4932464719 BI-METAL CONTRACTOR HOLESAW SET (10PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.12
excl. VAT
/
Each
£
105.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608584796 SHEET METAL COBALT HOLESAW 51MM
EVOLUTION 34L ROTOBOR CUTTER LONG 34MM
ROEBUCK 256050 VARI PITCH HOLE SAW 121MM
BAHCO 3832-20 HOLESAW CARB TIPPED 20MM IP
LENOX 3005252L T2 BI-METAL HOLE SAW 83MM
BAHCO 3832-60 HOLESAW CARB TIPPED 60MM IP
BOSCH 2608584782 21MM DIA SHEET METAL HOLESAW
STARRET DCH0300 76MM DEEP CUT HOLESAW
BOSCH 2608584131 2.608.584.131 102 MM BI-METAL HOLESAW
EVOLUTION 50L HITECH ROTOBOR CUTTER LONG 50MM
STARRETT FCH0156 33MM FAST CUT HOLESAW
STARRETT HOLE SAW ARBOR A1
LENOX 3001515L T2 BI-METAL HOLE SAW 24MM
EVOLUTION BX28L-28MM ROTOBOR CUTTER LONG 28MM
BOSCH 2608580301 19MM DIA DIAMOND HOLESAW