Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580312 54MM DIA DIAMOND HOLESAW
BOSCH 2608580312 54MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580312
rubix:
2575680
ean:
3165140489102
Technical specifications
Diameter
57
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580312 54MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
190
g
Packaged dimensions (D x W x H)
160
x
97
x
70
mm
Package weight
230
g
Diameter
57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.55
excl. VAT
/
Each
£
120.66
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-30-VIP HOLESAW BIM 30MM IP
BOSCH 2608584810 89MM DIA SHEET METAL HOLESAW
BAHCO 3832-17 HOLESAW CARB TIPPED 17MM IP
STARRETT HOLE SAW D0200 DIAMOND 51MM
BAHCO 3830-17-VIP HOLESAW BIM 17MM IP
BAHCO 3830-83-VIP HOLESAW BIM 83MM IP
STARRETT FCH0438 111MM FAST CUT HOLESAW
BOSCH 2608584806 76MM DIA SHEET METAL HOLESAW
MILWAUKEE 49223079 HOLE DOZER WITH CARBIDE TEETH SAW KIT (9PC)
BAHCO 3832-86 HOLESAW CARB TIPPED 86MM IP
BAHCO 3832-152 HOLESAW CARB TIPPED 152MM IP
STARRETT FCH1016 17MM FAST CUT HOLESAW
LENOX 3004848L T2 BI-METAL HOLE SAW 76MM
LENOX 3004444L T2 BI-METAL HOLE SAW 70MM
ARMEG SSH020 20MM HOLE SAW