Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584810 89MM DIA SHEET METAL HOLESAW
BOSCH 2608584810 89MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584810
rubix:
2575653
ean:
3165140376310
Technical specifications
Diameter
89
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584810 89MM DIA SHEET METAL HOLESAW
Diameter mm: 89
Diameter inches: 3 1/2
Technical specifications
Attributes
Logistic Weight
360
g
Packaged dimensions (D x W x H)
185
x
135
x
40
mm
Package weight
360
g
Diameter
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.86
excl. VAT
/
Each
£
44.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608584795 48MM DIA SHEET METAL HOLESAW
LENOX 3003636L T2 BI-METAL HOLE SAW 57MM
BAHCO 3830-79-VIP HOLESAW BIM 79MM IP
BOSCH 2608584811 102MM DIA SHEET METAL HOLESAW
LENOX 300099L T2 BI-METAL HOLE SAW 14MM
BAHCO 3830-52-VIP HOLESAW BIM 52MM IP
LENOX 26BIGDADDYHOLESAWKIT 1768698
BOSCH 2608584121 64MM BI-METAL HOLE SAW
BAHCO 3830-60-VIP HOLESAW BIM 60MM IP
STARRETT FCH0514 133MM FAST CUT HOLESAW
LENOX 3006464L T2 BI-METAL HOLE SAW 102MM
STARRETT HOLE SAW D2532 DIAMOND 20MM
BOSCH 2608580315 64MM DIA DIAMOND HOLESAW
BOSCH 2608597921 TAPER DRILL 200MM
BAHCO 3832-25 HOLESAW CARB TIPPED 25MM IP