ARMEG SSH020 20MM HOLE SAW


Acceler8% Sheet Steel Holesaws

References
armeg:SSH020
rubix:80335102
brand logo
brand logo
Technical specifications
Diameter20 mm

Product details : ARMEG SSH020 20MM HOLE SAW


Designed specifically for drilling sheet steel, Acceler8% is built for speed.
With drilling speeds of 3.4 seconds and 37% faster than a standard holesaw, Acceler8% is the fastest way to drill sheet steel.

Strengths

- Impact rated shank for use within impact drivers
- Flared body depth stop for improved safety and easy tool removal
- 0.6mm ‘slim line’ kerf provides reduced resistance for rapid drilling
- HSS Cutting edge with 8% cobalt for extra durability
- 8 teeth per inch for unbelievable smoothness of cut
- Internal ejection spring automatically ejects the metal disc for hassle free drilling

Applications

Acceler8% can be used in mild steel, stainless steel and aluminium up to 1.6mm thick.
Perfect for users drilling:
Steel trunking
Cabinets
Enclosures
Panels
Steel cladding

Technical specifications


Attributes
Diameter20 mm
Show UNSPSC/ECL@SS
£ 24.79 excl. VAT
/ Each
£ 29.75 incl. VAT
  • Usually arrives within 14 working days