Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584806 76MM DIA SHEET METAL HOLESAW
BOSCH 2608584806 76MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584806
rubix:
2575649
ean:
3165140376273
Technical specifications
Diameter
76
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584806 76MM DIA SHEET METAL HOLESAW
Diameter mm: 76
Diameter inches: 3
Technical specifications
Attributes
Logistic Weight
285
g
Packaged dimensions (D x W x H)
166
x
115
x
44
mm
Package weight
275
g
Diameter
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.82
excl. VAT
/
Each
£
40.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
2608594224 60MM HOLESAW
BOSCH 2608584779 17MM DIA SHEET METAL HOLESAW
BOSCH 2608580316 65MM DIA DIAMOND HOLESAW
BAHCO 3830-108-VIP HOLESAW BIM 108MM IP
BAHCO 3830-127-VIP HOLESAW BIM 127MM IP
BAHCO 3830-40-VIP HOLESAW BIM 40MM IP
BAHCO 3830-48-VIP HOLESAW BIM 48MM IP
BAHCO 3832-79 HOLESAW CARB TIPPED 79MM IP
BAHCO 3830-16-VIP HOLESAW BIM 16MM IP
BAHCO 3832-29 HOLESAW CARB TIPPED 29MM IP
12MM SHORT REACH ROTOBOR CUTTER
STARRETT FCH0600 152MM FAST CUT HOLESAW
STARRETT FCH0118 29MM FAST CUT HOLESAW
BAHCO 3830-43-VIP HOLESAW BIM 43MM IP
STARRETT FAST CUT HOLESAW 68MM FCH068M