FUSION LUMINAIRES FNCF4 18W 4FT LED NCF 4000K (L)1200 MM X (H)79 MM X
LED Non Corrosive Fittings
See technical informationSee documentsReferences
Fusion Lamps:FNCF4
Rubix:234A7326

Documents
Product details : FUSION LUMINAIRES FNCF4 18W 4FT LED NCF 4000K (L)1200 MM X (H)79 MM X
18W 4ft LED NCF 4000K (L)1200 mm x (H)79 mm x (W)96 mm
Technical specifications
Attributes
| Luminance | 2300 lm |
|---|---|
| Power | 18 W |
| Colour | grey |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 38.31 excl. VAT
/ Each
£ 45.97 incl. VAT
- Delivery usually within ( 3 ) days
