DORMER F302M30 DIENUT M30 X 3.50 MM 5978499

Die nut HSS

See technical information

References

Dormer:F302M30
Rubix:80337529
EAN:7320760105634
Dienuts M30x3.50mm BS1127:1950

Technical specifications

Threadingm30
Thread3.5 mm
Body materialhss

Product details : DORMER F302M30 DIENUT M30 X 3.50 MM 5978499


HSS Die nut for metric thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threadingm30
Thread3.5 mm
Body materialhss
£ 227.75 excl. VAT
/ Each
£ 273.30 incl. VAT
  • Usually arrives within 14 working days