• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,265)
  • Automotive tooling(444)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Plumbing tools
  6. Plumbing tools - Accessory / Spare part
  7. CEMBRE 4-6SQMM ME1-50 DIESET

CEMBRE 4-6SQMM ME1-50 DIESET

Die Set

See technical informationSee documents

References

Cembre:ME1-50
Rubix:271536B
brand logo
brand logo

Technical specifications

Typedie set

Documents

Product details : CEMBRE 4-6SQMM ME1-50 DIESET


Technical specifications


Attributes
Typedie set
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

CEMBRE 50SQMM FLEX ME12-50 DIESETCEMBRE 10SQMM ME2-50DIESETMONUMENT MLK24 MANHOLE COVER LIFTING KEYS 24 INCH / 600MM LONGCEMBRE COPPER TUBE LUGS 6 X 10MM SQ PACK OF 100 A2-M6SYKESPIC 02729500 FLAREMASTER2 - BRAKE FLARING KITCEMBRE 16SQMM ME3-50DIESETROTHENBERGER 15MM KIBOSH PIPE REPAIR 80007CEMBRE 25SQMM ME5-50DIESETRIDGID 1/2IN - 3/4IN DIE SET MP18951"WERA 136074 9529 SHK MULTI-STEP SOCKET 1/2"""DRAPER 52172 PLUMB BOB 130GM STEELCEMBRE 70SQMM FLEX ME17-50 DIESETROTHENBERGER CONTINUITY BOND 120CM + CROC CLIPSCEMBRE 35SQMM FLEX ME9-50 DIESETHILMOR FORMER 25MM FOR M/C EL2/EL32 563084
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap