• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Hand tools(25,190)
  • Portable power tools(1,510)
  • Pneumatic tools(195)
  • Miscellaneous tools(118)
  • Measuring and monitoring(2,416)
  • Special tools(3,200)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,256)
  • Automotive tooling(427)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Plumbing tools
  6. Plumbing tools - Accessory / Spare part
  7. CEMBRE 16SQMM ME3-50DIESET

CEMBRE 16SQMM ME3-50DIESET

Die Set

See technical informationSee documents

References

Cembre:ME3-50
Rubix:271538
brand logo
brand logo

Technical specifications

Typedie set

Documents

Product details : CEMBRE 16SQMM ME3-50DIESET


Technical specifications


Attributes
Typedie set
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

RIDGID 0.5-0.75 DIES GOLD 57082CEMBRE 10SQMM ME2-50DIESETSYKESPIC 02700200 FLARING TOOL KIT - METRICFACOM 138.S17 REPLACEMENT STRAP64058 41X41 RIDGID CUTTING HEADSTE GX-UK4 ENGEX 4 WAY UTILITY KEYHILMOR FORMER 25MM FOR M/C EL2/EL32 563084DRAPER 52172 PLUMB BOB 130GM STEELCEMBRE 4-6SQMM ME1-50 DIESETROTHENBERGER 15MM KIBOSH PIPE REPAIR 80007CEMBRE 50SQMM FLEX ME12-50 DIESETCEMBRE 70SQMM FLEX ME17-50 DIESET"WERA 136074 9529 SHK MULTI-STEP SOCKET 1/2"""CEMBRE 25SQMM ME5-50DIESETCEMBRE COPPER TUBE LUGS 6 X 10MM SQ PACK OF 100 A2-M6
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap