HILMOR FORMER 25MM FOR M/C EL2/EL32 563084

Hilmor former 25mm for m/c el2/el32 563084

See technical information

References

Hilmor:T563084
Rubix:011868
brand logo

Technical specifications

Typeformer 25 mm

Product details : HILMOR FORMER 25MM FOR M/C EL2/EL32 563084


Metric BS4678 for conduit. For EL25 and EL32 only.

Technical specifications


Attributes
Typeformer 25 mm
£ 142.86 excl. VAT
/ Each
£ 171.43 incl. VAT
  • Usually arrives within 14 working days