ROEBUCK 886325 NON WOVEN STRIPPING DISC 125 X 22 MM
Disc non-woven
See technical informationSee documentsReferences
Roebuck:886325
Rubix:222A5004
EAN:3660338397592

Documents
Product details : ROEBUCK 886325 NON WOVEN STRIPPING DISC 125 X 22 MM
Stripping Non Woven Disc
A general-purpose disc for removing coatings on various materials will not load. Designed for an effective surface cleaning, ensuring excellent adhesion in subsequent processes such as coating, painting and soldering.
Steel and Stainless steel
A general-purpose disc for removing coatings on various materials will not load. Designed for an effective surface cleaning, ensuring excellent adhesion in subsequent processes such as coating, painting and soldering.
Steel and Stainless steel
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | coarse |
| Application | steel and stainless steel |
Show UNSPSC/ECL@SS
£ 22.97 excl. VAT
/ Each
£ 27.56 incl. VAT
- In stock: Next day delivery
