References
Draper:10370
Rubix:381A7599
Manufacturer :10370
EAN:5059482041358

Product details : DRAPER 10370 230MM SANDING DISC 80G
These 230mm, 80 grit sanding discs are produced from aluminium oxide which is resin bonded for longer life and to provide anti-static, improved grain adhesion. The heavy duty E-weight backing paper enhances performance, with the sanding disc more durable and able to withstand the toughest of jobs. Hook and loop backing promotes good adhesion and enables quick disc change. The discs are suitable for sanding and finishing on wood, metal, aluminium alloy, painted services, plastics and fillers. They are compatible with all 230mm bench sanders with a hook and loop backing, including Draper’s 230V Belt and Disc Sander with Tool Stand (Stock No. 98423). The discs are supplied in a pack of 10.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Grain | 80 |
| Application | for sanding and finishing on wood, metal, aluminium alloy, painted surfaces, plastics and fillers; compatible with all 230mm bench sanders with hook & loop backing (e.g., draper 98423). |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper with hook & loop backing |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
- Delivery usually within ( 7 ) days
