KLINGSPOR 360270 PS33BK SELF-FAST. PAPER DISC 150MM P240 9 HOLE PK5
PS 33 BK Retail pack Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:360270
Rubix:417A1228

Product details : KLINGSPOR 360270 PS33BK SELF-FAST. PAPER DISC 150MM P240 9 HOLE PK5
PS 33 BK disc self-fastening, 150 mm grit 240 hole pattern GLS1, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 240 |
| Application | construction materials |
| Reaming diameter | 17 mm |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk retail packs |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
- Delivery usually within ( 5 ) days