3M 05540 ROLOC BRISTLE DISC HOLDER DISC PAD ASSEMBLY 76.2MM HARD PK10
Disc Pad Assembly
See technical informationReferences
3M:05540
Rubix:80124972
Manufacturer :7000045705
EAN:50051144055406

Product details : 3M 05540 ROLOC BRISTLE DISC HOLDER DISC PAD ASSEMBLY 76.2MM HARD PK10
3M™ Roloc™ Bristle disc holder is the back-up attachment for the unique 3M™ Roloc™ Bristle Discs. Available in sizes of 50 mm and 75 mm with a 6.4 mm shaft.
Strengths
•Hard rubber back-up pad
Pad assemblies come complete with a 2" (5.1 cm) steel shaft and adapter
Provides firm support for Scotch-Brite™ Roloc™ Surface Conditioning Discs and 3M™ Roloc™ Bristle Discs
Pad assemblies come complete with a 2" (5.1 cm) steel shaft and adapter
Provides firm support for Scotch-Brite™ Roloc™ Surface Conditioning Discs and 3M™ Roloc™ Bristle Discs
Technical specifications
Attributes
| Package weight | 106 g |
|---|---|
| Diameter | 76.2 mm |
| Type | disc pad holder |
Show UNSPSC/ECL@SS
£ 279.73 excl. VAT
/ Each
£ 335.68 incl. VAT
- Delivery usually within ( 17 ) days