NORTON 66254442907 RAZORSTAR BACK PLATE 180MM YELLOW


Norton RazorStar Belts

References
norton:66254442907
rubix:263A3675
ean:8719362373623
brand logo
brand logo
Technical specifications
Diameter180 mm

Product details : NORTON 66254442907 RAZORSTAR BACK PLATE 180MM YELLOW


A breakthrough innovation of razor-sharp ceramic grain with a tough microstructure cuts faster and removes more material. This is combined with the highest percentage of grains applied to the backing in an upright position for razor-sharp cutting.. Unique, patented grain geometry means new, sharp cutting edges are exposed as the grain fractures during grinding providing consistent cut rate and unparalleled belt life.. The sharp grain and topsize layer combine to significantly reduce heat generation, resulting in less thermal damage of the work piece..

Strengths

Designed for medium to high pressure metal removal in robotic and off-hand application operations, Norton RazorStar® narrow belts feature 100% engineered ceramic shaped grain which cuts through metal with unbeatable grinding performance.

Technical specifications


Attributes
Diameter180 mm
Show UNSPSC/ECL@SS
£ 15.67 excl. VAT
/ Each
£ 18.80 incl. VAT
  • In stock: Next day delivery