3M 61681 CENTER PIN BACK-UP PAD 125MM M14


Tray with 3M Scotch-Brite self-gripping centering pin

References
3m:61681
rubix:395A4394
manufacturer :7000061389
ean:04046719066537
brand logo
brand logo
Technical specifications
Diameter125 mm
See all Specifications

Product details : 3M 61681 CENTER PIN BACK-UP PAD 125MM M14


Self-gripping plate with centring pin for Scotch-Brite DH type discs. Dimension: 178mm. M14 thread.
3M™ Centre Pin Back-Up Pads are used in conjunction with Scotch-Brite™ Surface Conditioning discs. Our pads don’t interfere with work surfaces.

Strengths

Quick and easy disc positioning
-The centring pin facilitates disc positioning
-Optimized hooking system for DH discs to prevent unhooking.
-For use with grinder.

Technical specifications


Attributes
Package weight135 g
Diameter125 mm
TypeTray
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • Usually arrives within 14 working days