Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
NORTON SELG GRIP BACK UP PAD 125MM M14 69957382841
NORTON SELG GRIP BACK UP PAD 125MM M14 69957382841
Backup Pads Velcro - Nonwoven Pad
References
norton:
69957382841
rubix:
2577129
ean:
3157625621046
Technical specifications
Diameter
125
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON SELG GRIP BACK UP PAD 125MM M14 69957382841
BACK-UP PAD (SELF-GRIP® FOR BEARTEX)
Technical specifications
Attributes
Diameter
125
mm
Type
Hook & Loop
Type of attachment
M14 Spindle
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.30
excl. VAT
/
Each
£
17.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MIRKA 8292608011 150MM BACKING PAD 48H/17H
3M 09387 FIBRE DISC BACK UP PAD 180MM
MIRKA 8295592111 SANDER BACKING PADS MEDIUM 125MM
GISS 866486 QUICK CHANGE DISC HOLDER HARD 50 MM
3M 61681 CENTER PIN BACK-UP PAD 125MM M14
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 75MM 63642556631
3M 07306 BACKING PADS
3M 67415 3M HOOKIT ROLOC DISC PAD, 27 MM X 8 MM
NORTON 66254442905 RAZORSTAR BACK PLATE 115MM YELLOW
3M CENTRE PIN BACK PAD 115 X M14
3M 50392 HOOKIT BACK-UP PAD 150MM 8MM 15 HOLE STANDARD
3M 64861 HIGH PERFORMANCE RIBBED BACK-UP PAD 125MM RED
NORTON 66623338436 SU001-150-M8&5/16-MED-VL1-NOR
ROEBUCK 886335 FIBRE DISC BACK UP PAD 180 MM
3M 45093 ROLOCDISC PAD TR EXTRA HARD 3 IN 1/4-20 INTERNAL