Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 833 DISPOSABLE GLOVE 10 XL BX100
TEGERA 833 DISPOSABLE GLOVE 10 XL BX100
Disposable glove TEGERA 833
References
tegera:
833-10
rubix:
170A0783
ean:
7392626061095
Technical specifications
Size
10
Main material
Latex
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 833 DISPOSABLE GLOVE 10 XL BX100
TEGERA® 833 , Disposable glove, 0,10 mm latex, non powder, Cat. III, approved for handling foodstuffs, for precision work
Technical specifications
Attributes
Size
10
Main material
Latex
Length
240
mm
Thickness
0.1
mm
Food contact
No
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.82
excl. VAT
/
Each
£
27.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 897500 G-NITRILE PF DISPOSABLE GLOVES BLUE 2XL BX100
AURELIA 97889 IGNITE ORANGE POWDER FREE NITRILE GLOVES XL BOX OF 90
AURELIA 98227 VIBRANT CREAM POWDER FREE LATEX GLOVES MEDIUM BOX OF 100
ANSELL 93-401 NITRILITE POWDER/LATEX FR GLOVES WHT SIZE 10.5-11 PK100
AURELIA 73998 BLACK POWDER FREE NITRILE GLOVES LARGE BOX OF 100
TEGERA 846 DISPOSABLE GLOVE 11 2XL BX50
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES S BX50
POLYCO PER POLYFLEX ECO AIR PU COATED GLOVES 3131X BLK SIZE 7 PK1
GISS 844941 DISPOSABLE G-LATEX POWDERED GLOVES WHT S9 PACK OF 100
SAFEDON SD912 DISPOSABLE NITRILE GLOVES CUFF 1ST BLUE MEDIUM BOX 200
POLYCO GL890 NITRILE P'FREE EXAMINATION GLOVES BLUE SIZE XS BX100
AURELIA 9377B7 BLUE POWDER FREE NITRILE GLOVES MEDIUM BOX OF 100
POLYCO GD13 SHIELD VINYL P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100
ANSELL 93-256 MICROFLEX POWDERFREE AMBIDXS GLOVES ORG SIZE 10 BX100
TEGERA 2311 CHEMICAL PROTECTION GLOVE 9 L