Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 846 DISPOSABLE GLOVE 11 2XL BX50
TEGERA 846 DISPOSABLE GLOVE 11 2XL BX50
Disposable glove TEGERA 846
References
tegera:
846-11
rubix:
240A3070
ean:
7392626073944
Technical specifications
Size
11
Main material
Nitrile
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 846 DISPOSABLE GLOVE 11 2XL BX50
TEGERA® 846 , Disposable glove, 0,19 mm nitrile, non powder, Cat. III, approved for handling foodstuffs, extra long, latex-free, for precision work
Technical specifications
Attributes
Size
11
Main material
Nitrile
Length
290
mm
Thickness
0.19
mm
Powdered
No
Food contact
Yes
Colour
Blue
Category
3
AQL (Acceptance Quality Limit)
1.5
Material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.52
excl. VAT
/
Each
£
15.02
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 833 DISPOSABLE GLOVE 9 L BX100
TEGERA 555 DISPOSABLE GLOVE 10 XL BX100
AURELIA 97887 IGNITE ORANGE POWDER FREE NITRILE GLOVES MED BOX OF 100
POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE M BX100
TEGERA 849 DISPOSABLE GLOVE 12 3XL BX50
ANSELL 69-318 TOUCHNTUFF POWDERFREE DISP GLOVES NTRL SIZE 6.5-7 PK100
POLYCO GL895 NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE L BX100
SKYTEC SKYTEAL1 DISPOSABLE NITRILE GLOVES TEAL 7/S BX100
TEGERA 837 DISPOSABLE GLOVE 9 L BX100
AURELIA 98229 VIBRANT CREAM POWDER FREE LATEX GLOVES XLARGE BOX OF 100
SKYTEC SKG00924BL TX924 DISPOSABLE NITRILE GLOVES BLACK 11/XXL PK100
KIMTECH 97614 NITRILE XTRA AMBIDEXT GLOVES PURPLE XL 1 BOX OF 50
ANSELL 93-163 MICROFLEX P/FR TEX FTIP GLOVES L'BLUE SIZE 7.5-8 PK50
AURELIA 98898 BLUE POWDER FREE NITRILE GLOVES LARGE BOX OF 200
POLYCO FNG100 FINITE NITRILE P'FR DISPOSABLE GLOVES GRN SIZE XL BX100