Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 846 DISPOSABLE GLOVE 12 3XL BX50
TEGERA 846 DISPOSABLE GLOVE 12 3XL BX50
Disposable glove TEGERA 846
References
tegera:
846-12
rubix:
386A1771
ean:
7392626073968
Technical specifications
Size
12
Main material
Nitrile
Length
290
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 846 DISPOSABLE GLOVE 12 3XL BX50
TEGERA® 846 , Disposable glove, 0,19 mm nitrile, non powder, Cat. III, approved for handling foodstuffs, extra long, latex-free, for precision work
Technical specifications
Attributes
Size
12
Main material
Nitrile
Length
290
mm
Thickness
0.19
mm
Powdered
No
Food contact
Yes
Colour
Blue
Category
3
AQL (Acceptance Quality Limit)
1.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.63
excl. VAT
/
Each
£
18.76
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 18601A CHEMICAL PROTECTION GLOVE 8 M
GISS 861536 DISPOSABLE POLYPROP OVERSLEEVE 380MM WHITE PK100
POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE L PK90
POLYCO GL895 NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE S BX100
SKYTEC SKYTEAL0 DISPOSABLE NITRILE GLOVES TEAL 6/XS BX100
AURELIA 93898 BLUE POWDER FREE NITRILE GLOVES LARGE BOX OF 100
ANSELL 92-670 TOUCHNTUFF P/FR TEX FTIP GLOVES L'BLUE SIZE 7.5-8 PK100
ANSELL 93-260 MICROFLEX POWDERFREE 3LAYER GLOVES GRN SIZE 9.5-10 PK50
ANSELL 93-401 NITRILITE POWDER/LATEX FR GLOVES WHT SIZE 10.5-11 PK100
TEGERA 825A DISPOSABLE GLOVE 10 XL BX100
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 9 PK100
SHOWA 7500 EBT DISPOSABLE NITRILE GLOVES BLUE L
ANSELL 92-200 SINGLE USE NITRILE GLOVES L/BLUE SZ7.5-8 PK100
ANSELL 93-833 MICROFLEX ERGONOMIC P/RF GLOVES L'BLUE SIZE 5.5-6 PK250
TEGERA 837 DISPOSABLE GLOVE 9 L BX100