Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 18601A CHEMICAL PROTECTION GLOVE 8 M
TEGERA 18601A CHEMICAL PROTECTION GLOVE 8 M
Disposable use gloves Tegera
References
tegera:
18601A-8
rubix:
385A5948
ean:
7340118487120
Technical specifications
Size
8
Main material
Nitrile
Length
310
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 18601A CHEMICAL PROTECTION GLOVE 8 M
Technical specifications
Attributes
Size
8
Main material
Nitrile
Length
310
mm
Thickness
0.38
mm
Colour
Green
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.27
excl. VAT
/
Each
£
2.72
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO GN83 HANDSAFE NITRILE P'FREE EXAM GLOVES BLUE SIZE S BX100
TEGERA 832 DISPOSABLE GLOVE 7 S BX100
AURELIA 38228 CLEAR POWDER FREE VINYL GLOVES LARGE BOX OF 100
ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 8.5-9 PK100
AURELIA 96896 ROBUST 9.0 BLUE POWDER FREE NITRILE GLOVE SML BOX OF 100
ANSELL 25-201 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 7.5-8 PK100
ANSELL 93-852 MICROFLEX P/FR AMBIDXS GLOVES BLK SIZE 9.5-10 PK100
POLYCO GL891 LONG CUFF P'FREE EXAMINATION GLOVES BLUE SIZE L BX100
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE SMALL BOX 200
ANSELL 93-360 MICROFLEX 3LYR NITRILE NEO GLOVES TEAL SIZE 7.5-8 M PK50
TEGERA 833 DISPOSABLE GLOVE 9 L BX100
AURELIA 97887 IGNITE ORANGE POWDER FREE NITRILE GLOVES MED BOX OF 100
TEGERA 832 DISPOSABLE GLOVE 8 M BX100
POLYCO GL818 LATEX POWDERED DISPOSABLE GLOVES WHT SIZE XL BX100
POLYCO FNG100 FINITE NITRILE P'FR DISPOSABLE GLOVES GRN SIZE 2XL BX100