ANSELL MICROFLEX 94-242 DISPOSABLE NITRILE GLOVES L 8.5-9 PK100
MICROFLEX® 94-242 STATIC-DISSIPATIVE
See technical informationReferences
Ansell:94-242 8.5-9
Rubix:262A3347
Manufacturer :94242090
EAN:10076490121942

Product details : ANSELL MICROFLEX 94-242 DISPOSABLE NITRILE GLOVES L 8.5-9 PK100
- Static-dissipative glove: Exceptional protection against electrostatic discharge
- Low vertical resistance: under 108 Ω
- TNT™ Chemical Splash Resistance Technology: Enhanced chemical protection
Strengths
The first static-dissipative disposable gloves from Ansell: MICROFLEX® 94-242 gloves reduce the risk of electrostatic discharges that can cause self-ignition in explosive atmospheres
Low vertical resistance: Proprietary nitrile formulation with a technical material that conducts electricity through the glove polymer, providing a low vertical resistance under 108 Ω
Advanced protection: Made with TNT™ Chemical Splash Resistance Technology for a soft, durable barrier against a wide range of chemicals
Touchscreen compatible: Provides capacitive and resistive touchscreen capability when working with industrial electronics
Improved visibility: The black color provides contrast against potentially flammable dust while also concealing the appearance of oils, dirt and stains
Low vertical resistance: Proprietary nitrile formulation with a technical material that conducts electricity through the glove polymer, providing a low vertical resistance under 108 Ω
Advanced protection: Made with TNT™ Chemical Splash Resistance Technology for a soft, durable barrier against a wide range of chemicals
Touchscreen compatible: Provides capacitive and resistive touchscreen capability when working with industrial electronics
Improved visibility: The black color provides contrast against potentially flammable dust while also concealing the appearance of oils, dirt and stains
Applications
- Maintenance/repair work
- Handling and processing of food
- Unloading bulk materials
- Shipping, transportation and delivery of products
- Packaging and labeling
- Oil, fluid and filter changes
- Inspection of components and equipment
Technical specifications
Attributes
| Size | 08,5/09 |
|---|---|
| Length | 245 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | dispenser: 100 gloves; case/carton: 1 000 gloves (10 dispensers of 100) |
| Thickness | 0.16 mm |
| Material | proprietary nitrile formulation infused with an engineered conductive material (static-dissipative nitrile) |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ Each
£ 24.48 incl. VAT
- Usually arrives within 14 working days