ROEBUCK 866843 ZIRCONIUM CURVED FLAP DISC 125 X 22.23 MM G120
DLBZ Flap disc
See technical informationSee documentsReferences
Roebuck:866843
Rubix:216A6072
EAN:3660338209093

Documents
Product details : ROEBUCK 866843 ZIRCONIUM CURVED FLAP DISC 125 X 22.23 MM G120
ZIRCONIUM curved fibre disc. Use: deburring, grinding, polishing Standard: EN 13743
DISC DLBZ.125 - D.125 GR.120 FLAP DISC - ZIRCONIUM - CURVED
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
deburring, grinding, polishing
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | steel/stainless steel |
| Shape | offset hub |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- In stock: Next day delivery
