GISS 866467 MINI QUICKCHANGE FLAP DISC CERAMIC 50 MM G40

Abrasives

See technical informationSee documents

References

Roebuck:866467
Rubix:216A6053
EAN:3660338205767
MINI QUICKCHANGE - CERAMIC Diameter mm 50
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Documents

Product details : GISS 866467 MINI QUICKCHANGE FLAP DISC CERAMIC 50 MM G40


• Ideal for sanding areas that are difficult to access or for working on very small areas..
• Exceptional lifespan in comparison with conventional cutting disc with the same diameter.
• Featuring a rapid replacement and locking system, the tool offers a convenient way to change the disc.
GISS MINI DISC 50MM G40 TYPE R CERAMIQ

Strengths

Designed for stock removal and blending where access is a problem

Applications

Application include the removal of machining marks on aerospace components and die lines on foundry castings
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
Type of abrasiveceramic
Applicationstock removal
Shapehigh-speed flap disc
Grain40
£ 1.70 excl. VAT
/ Each
£ 2.04 incl. VAT
  • Usually arrives within 14 working days