FLEXOVIT 63642517989 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE ZIRCONIU-115X
Flap disc Z80
See technical informationReferences
Flexovit:63642517989
Rubix:399A7466
EAN:3564650053658

Product details : FLEXOVIT 63642517989 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE ZIRCONIU-115X
Zirconium with glass fibre backing - flat design. Extra-high tool life. Application on stainless steel and aluminium. Carrier: Heavy Linen. Backing: Fibre. Shape: flat.
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Shape | flat |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Delivery usually within ( 10 ) days
