SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 10X120/120 0603410 120/120
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC10X120EFA4-70
Rubix:269A0876
Manufacturer :0603410 120/120
EAN:4043377049087


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 10X120/120 0603410 120/120
Mushroom head square neck bolts A4-70 10X120/120 DIN 603
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M10 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 35.44 excl. VAT
/ 50 pieces
£ 42.52 incl. VAT
- Usually arrives within 14 working days
Length
120 mm