SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 12X65 0603212 65
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC12X65PFA2-70
Rubix:269A1021
Manufacturer :0603212 65
EAN:4043377320049


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 12X65 0603212 65
Mushroom head square neck bolts A2-70 12X65 DIN 603
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M12 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 26.84 excl. VAT
/ 50 pieces
£ 32.21 incl. VAT
- Usually arrives within 14 working days
Length
65 mm