SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 6X45 060326 45
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC6X45PFA2-70
Rubix:269A1197
Manufacturer :060326 45
EAN:4043377247551


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 6X45 060326 45
Mushroom head square neck bolts A2-70 6X45 DIN 603
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M6 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ 100 pieces
£ 8.02 incl. VAT
- Usually arrives within 14 working days
Length
45 mm