SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X40 PZ1 7985203 40
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ3X40EFA2-50
Rubix:268A9739
Manufacturer :7985203 40
EAN:4043377175625


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X40 PZ1 7985203 40
Cross recessed raised cheese head screws A2-50 3X40 pz1 DIN 7985
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M3 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ 500 pieces
£ 10.02 incl. VAT
- Usually arrives within 14 working days
Length
40 mm