SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 12X55/55 0603212 55/55
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC12X55EFA2-70
Rubix:269A1011
Manufacturer :0603212 55/55
EAN:4043377047915


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 12X55/55 0603212 55/55
Mushroom head square neck bolts A2-70 12X55/55 DIN 603
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M12 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ 50 pieces
£ 26.28 incl. VAT
- Usually arrives within 14 working days
Length
55 mm